{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Specification | A60R-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape | 41 | |
Shape description | straight | |
Disc ⌀ | 178 mm | |
Disc thickness | 1.6 mm | |
Bore ⌀ | 22.23 mm | |
recommended approach angle | 90 degrees | |
optimised for material | INOX | |
maximum circumferential speed | 80 m/s | |
maximum speed | 8,500 rpm | |
Type of product | Cutting disc |
Article number | 563271 178 | |
Manufacturer number | 563271 178 |