This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting disc, high-performance version EXTRA THIN, STAINLESS STEEL 115 mm

Article no.: 563271 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A60R-BF
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description flat
Disc ⌀ 115 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
recommended approach angle 90 degrees
optimised for material INOX
maximum circumferential speed 80 m/s
maximum speed 13,300 rpm
Type of product Cutting disc

Identification numbers & Classifications

Article number 563271 115
EAN / GTIN 4045197574756
Manufacturer number 563271 115

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.
Special type for stainless steel, high-performance version.
New high-performance version using state of the art technology with significant productivity advantages and excellent cutting qualities. Increased cutting performance due to rough free-grinding side faces; improved service life.
  • Version without edge compaction permits improved cutting behaviour from the first cut, with smooth and aggressive cutting behaviour.
  • Very little production of dust, noise, and vibration.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60R-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart