Linishing belt Cubitron™II 984F 36

Article no.: 558452 36
(10.91 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 21.81 / Piece
    (10.91 US $ / 1 Metre)
  • from 30 Piece
    US $ 18.18 / Piece
    (9.09 US $ / 1 Metre)
on request
In stock
291 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Cubitron™II 984F
    Grinding medium code Ceramic
    Grit 36
    Iron, sulphur and chlorine constituents < 0.1 %
    Linishing belt width 50 mm
    Linishing belt length 2,000 mm
    Type of product Linishing belt

    Identification numbers & Classifications

    Article number 558452 36
    EAN / GTIN 4046719375578
    Manufacturer number 7000060748

    Application Table

    Alu Mg
     
    35
    Steel < 900 N/mm²
     
    32
    Steel < 1400 N/mm²
     
    20
    Steel < 55 HRC
     
    32
    Steel < 60 HRC
     
    25
    Steel < 67 HRC
     
    20
    INOX
     
    18
    GG(G)
     
    30
    wet maximum
     
    dry
     

    Description

    Version:

    Cubitron™ II linishing belt 984F with pure precision-shaped ceramic grit on stable YF polyester backing. High-performance linishing belt for preliminary linishing on stationary linishing machines. Cool cutting thanks to grinding aids.
    YF-fabric (robust) for stationary linishing machines with high contact forces.

    Application:

    For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium, aluminium.

    Note:

    Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart