Linishing belt Cubitron™II 984F, 50×2000 mm, Grit: 60

Article no.: 558452 60
(10.25 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 20.49 / Piece
    (10.25 US $ / 1 Metre)
  • from 30 Piece
    US $ 17.08 / Piece
    (8.54 US $ / 1 Metre)
on request
In stock
78 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™II 984F
Grinding medium code Ceramic
Grit 60
Iron, sulphur and chlorine constituents < 0.1 %
Linishing belt width 50 mm
Linishing belt length 2,000 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558452 60
EAN / GTIN 4046719801541
Manufacturer number 7000060848

Application Table

Alu Mg
 
35
Steel < 900 N/mm²
 
32
Steel < 1400 N/mm²
 
20
Steel < 55 HRC
 
32
Steel < 60 HRC
 
25
Steel < 67 HRC
 
20
INOX
 
18
GG(G)
 
30
wet maximum
 
dry
 

Description

Version:

Cubitron™ II linishing belt 984F with pure precision-shaped ceramic grit on stable YF polyester backing. High-performance linishing belt for preliminary linishing on stationary linishing machines. Cool cutting thanks to grinding aids.
YF-fabric (robust) for stationary linishing machines with high contact forces.

Application:

For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium, aluminium.

Note:

Other grit sizes, qualities, and dimensions are available on request in line with the manufacturer’s minimum order quantities. Unless specified otherwise on the order, belts will be supplied with standard joints. See No. 568526ff for spare linishing belts for burnishing machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart