{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | KK114F | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 180 | |
Grit designation | fine | |
Economy roll width | 100 mm | |
Economy roll length | 50 m | |
Type of product | Abrasive cloth |
Article number | 557840 180 | |
EAN / GTIN | 4018875205761 | |
Manufacturer number | 720576 |