Abrasive cloth (A) economy roll, brown KK 114 F 150

Article no.: 557840 150
(2.44 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KK114F
    Grinding media Standard aluminium oxide (A)
    Grinding medium code A
    Grit 150
    Grit designation medium
    Economy roll width 100 mm
    Economy roll length 50 m
    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 557840 150
    EAN / GTIN 4018875205754
    Manufacturer number 720575

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Densely woven cotton cloth evenly spread with synthetic resin bonded Aluminium Oxide (A). Very good grit bonding, high abrasion performance and long service life.
    Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.
    Packaging tape without tear-off cutter.

    Application:

    Predominantly for rubbing down metals by hand, but also suitable for all other materials.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart