{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium aluminium oxide | |
Grinding medium code | ZA | |
Grit | 120 | |
Grit designation | fine | |
Sleeve shape | cylindrical | |
External ⌀ | 60 mm | |
Sleeve ⌀ | 45 mm | |
Sleeve width | 30 mm | |
maximum speed | 12,700 rpm | |
Type of product | Flap wheel sleeve |
Article number | 553823 45X30 | |
EAN / GTIN | 4045197723215 | |
Manufacturer number | 553823 45X30 |