{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape description | cylindrical | |
Head ⌀ | 45 mm | |
Head length | 30 mm | |
Shank ⌀ | 6 mm | |
Backing material | resilient rubber body | |
minimum speed | 9,000 rpm | |
maximum speed | 12,700 rpm | |
Type of product | Tool sleeve carrier |
Article number | 553600 45X30 | |
EAN / GTIN | 4045197240217 | |
Manufacturer number | 553600 45X30 |