Abrasive sleeve (ZA) 36 grit coarse, Sleeve ⌀×Width of sleeve: 30X30mm

Article no.: 553760 30X30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 0.94 / Piece
  • from 50 Piece
    US $ 0.78 / Piece
on request
In stock
7,783 pieces in stock

Select article variation and quantity

Sleeve ⌀×Width of sleeve (mm) Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Zirconium aluminium oxide
Grinding medium code ZA
Grit 36
Grit designation coarse
Sleeve shape cylindrical
Sleeve ⌀ 30 mm
Sleeve width 30 mm
Type of product Abrasive sleeve

Identification numbers & Classifications

Article number 553760 30X30
EAN / GTIN 4045197240484
Manufacturer number 553760 30X30

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.
Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants.
Zirconium Aluminium Oxide (ZA).

Application:

Abrasive sleeves are predominantly used for surface grinding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Abrasive sleeve holder No. 553600.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive sleeve (ZA) 36 grit coarse, Sleeve ⌀×Width of sleeve: 30X30mm

Abrasive sleeve (ZA) 36 grit coarse, Sleeve ⌀×Width of sleeve: 30X30mm

on request
In stock
7,783 pieces in stock
from 1  Pieces
US $ 0.94
plus VAT at the current rate Prices plus delivery costs
from 50  Pieces
US $ 0.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,803 pieces in stock
from 1  Pieces
US $ 0.84
plus VAT at the current rate Prices plus delivery costs
from 50  Pieces
US $ 0.70
plus VAT at the current rate Prices plus delivery costs
Grit designation coarse coarse
Sleeve ⌀ 30 mm 30 mm
Grinding media Zirconium aluminium oxide Standard Aluminium Oxide
Grinding medium code ZA A
Sleeve width 30 mm 30 mm
Sleeve shape cylindrical cylindrical
Type of product Abrasive sleeve Abrasive sleeve

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart