{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium aluminium oxide | |
Grinding medium code | ZA | |
Grit | 36 | |
Grit designation | coarse | |
Sleeve shape | cylindrical | |
Sleeve ⌀ | 15 mm | |
Sleeve width | 30 mm | |
Type of product | Abrasive sleeve |
Article number | 553760 15X30 | |
EAN / GTIN | 4045197287427 | |
Manufacturer number | 553760 15X30 |