{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 150 | |
Shape | G | |
Abrasive cap ⌀ | 5 mm | |
Abrasive cap length | 11 mm | |
recommended speed | 40,000 rpm | |
Type of product | Abrasive cap |
Article number |
553328 0511G
Copy |
|
EAN / GTIN |
4062406272012
Copy |
|
Manufacturer number |
553328 0511G
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |