{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head ⌀ | 5 mm | |
Head length | 11 mm | |
Shank ⌀ | 3 mm | |
maximum speed | 95,000 rpm | |
Type of product | Abrasive cap holders |
Article number | 553100 0511G | |
EAN / GTIN | 4045197723413 | |
Manufacturer number | 553100 0511G |