{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head ⌀ | 10 mm | |
Head length | 15 mm | |
Shank ⌀ | 3 mm | |
maximum speed | 45,000 rpm | |
Type of product | Abrasive cap holders |
Article number | 553100 1015C | |
EAN / GTIN | 4045197802729 | |
Manufacturer number | 553100 1015C | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |