{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head ⌀ | 7 mm | |
Head length | 13 mm | |
Shank ⌀ | 3 mm | |
maximum speed | 65,000 rpm | |
Type of product | Abrasive cap holders |
Article number | 553100 0713G | |
EAN / GTIN | 4045197330475 | |
Manufacturer number | 553100 0713G |