{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 80 | |
Shape | C | |
Abrasive cap ⌀ | 10 mm | |
Abrasive cap length | 15 mm | |
recommended speed | 20,000 rpm | |
Type of product | Abrasive cap |
Article number | 553050 1015C | |
EAN / GTIN | 4062406123444 | |
Manufacturer number | 553050 1015C |