Abrasive cap (Special aluminium oxide), 80 grit, Abrasive cap ⌀, length, form: 1015A

Article no.: 553050 1015A
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 0.88 / Piece
  • from 100 Piece
    US $ 0.73 / Piece
on request
In stock
12 pieces in stock

Select article variation and quantity

Abrasive cap ⌀, length, form Unit price incl. VAT
  • Grinding medium code: A
  • Shape: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 80
Shape A
Abrasive cap ⌀ 10 mm
Abrasive cap length 15 mm
recommended speed 20,000 rpm
Type of product Abrasive cap

Identification numbers & Classifications

Article number 553050 1015A
EAN / GTIN 4062406123383
Manufacturer number 553050 1015A

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 
dry
 

Description

Version:

Optimised grit bonding yields very aggressive abrasion and a high material removal rate.
Special Aluminium Oxide (A) with upper layer bonding for general-purpose use in toolmaking and mould making.

Application:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. The abrasive caps can be replaced quickly and easily (replace in direction of slots).

Note:

Compatible only for use with ground abrasive cap holder No. 553100.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart