Mini burr Z5 − fine C0313

Article no.: 546800 C0313
plus VAT at the current rate Prices plus delivery costs
on request
In stock
534 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z5
Tooth type abbreviation Z5
Toothing grit designation fine
Tool material Carbide
Shape C0313
Shape description Ball nose
Head ⌀ 3 mm
Head length 13 mm
Overall length 40 mm
Shank ⌀ 3 mm
Type of product Burr

Identification numbers & Classifications

Article number 546800 C0313
EAN / GTIN 4045197156518
Manufacturer number 546800 C0313

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Carbide mini burr with shank ⌀ 3 mm.
Cylindrical ball nose shape (WRC)

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Mini burr Z5 − fine C0313

Mini burr Z5 − fine C0313

on request
In stock
534 pieces in stock
US $ 14.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
278 pieces in stock
US $ 16.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
687 pieces in stock
US $ 14.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
571 pieces in stock
US $ 11.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
210 pieces in stock
US $ 16.08
plus VAT at the current rate Prices plus delivery costs
Shape C0313 C0313 C0313 C0313 C0313
Shape description Ball nose Ball nose Ball nose Ball nose Ball nose
Overall length 40 mm 40 mm 40 mm 38 mm 40 mm
Tool material Carbide Carbide Carbide Carbide Carbide
Tooth type abbreviation Z5 Z FINE Z7 Z7 Z9
Series Tooth configuration Z5 Tooth configuration Z FINE Tooth configuration Z7 ‌Tooth configuration Z7 ‌Tooth configuration Z9
Head length 13 mm 13 mm 13 mm 14 mm 13 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart