Mini burr Z5 − fine AS0613

Article no.: 546800 AS0613
plus VAT at the current rate Prices plus delivery costs
on request
In stock
137 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z5
Tooth type abbreviation Z5
Toothing grit designation fine
Tool material Carbide
Shape AS0613
Shape description Cylindrical with end cut
Head ⌀ 6 mm
Head length 13 mm
Overall length 43 mm
Shank ⌀ 3 mm
Type of product Burr

Identification numbers & Classifications

Article number 546800 AS0613
EAN / GTIN 4045197156495
Manufacturer number 546800 AS0613

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Carbide mini burr with shank ⌀ 3 mm.
Cylindrical shape AS (ZYAS), with end cut.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Mini burr Z5 − fine AS0613

Mini burr Z5 − fine AS0613

on request
In stock
137 pieces in stock
US $ 17.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
270 pieces in stock
US $ 17.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
149 pieces in stock
US $ 19.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
US $ 13.31
plus VAT at the current rate Prices plus delivery costs
Shape AS0613 AS0613 AS0613 AS0613
Overall length 43 mm 43 mm 43 mm 45 mm
Head ⌀ 6 mm 6 mm 6 mm 6.3 mm
Tooth type abbreviation Z5 Z7 Z FINE Z7
Toothing grit designation fine medium very fine medium
Shank ⌀ 3 mm 3 mm 3 mm 3 mm
Head length 13 mm 13 mm 13 mm 12.7 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart