Burr, Carbide, Type: R1015

Article no.: 541000 R1015
plus VAT at the current rate Prices plus delivery costs
on request
In stock
143 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z3
Tooth type abbreviation Z3
Toothing grit designation medium
Tool material Carbide
Shape R1015
Shape description deburring
Head ⌀ 10 mm
Head length 15 mm
Overall length 55 mm
Shank ⌀ 6 mm
Radius 8 mm
Type of product Burr

Identification numbers & Classifications

Article number 541000 R1015
EAN / GTIN 4045197156266
Manufacturer number 541000 R1015

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Deburring head (external) with radius for edge rounding.
Special deburrer shape (R), external.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Reduced speed for burrs with an overall length of 120 mm: maximum 11,000 rpm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart