Burr MN1225

Article no.: 541000 MN1225
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
  • Shank ⌀: 6

Product details

Technical Data

Series Tooth configuration Z3
Tooth type abbreviation Z3
Toothing grit designation medium
Tool material Carbide
Shape MN1225
Shape description deburring
Head ⌀ 12 mm
Head length 25 mm
Overall length 70 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 541000 MN1225
EAN / GTIN 4045197609823
Manufacturer number 541000 MN1225

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Combination of pointed cone and angle for deburring and chamfering inner and outer edges. Special tooth geometry for optimum guidance even on sharp edges.
Special deburrer shape (MN),internal / external.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Note:

Reduced speed for burrs with an overall length of 120 mm: maximum 11,000 rpm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart