{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | D1009 | |
Shape description | ball | |
Head ⌀ | 10 mm | |
Head length | 9 mm | |
Overall length | 49 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 D1009 | |
EAN / GTIN | 4027497279036 | |
Manufacturer number | A50031009604TA081 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr, coated Z 4 − fine, diamond cut D1009
on request
In stock
33 pieces in stock
US $ 42.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 34.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN |
Shape description | ball | ball |
Overall length | 49 | 49 |
Head ⌀ | 10 | 10 |
Tool material | Carbide TiAlN | Carbide TiAlN |
Toothing grit designation | fine | medium |
Shank ⌀ | 6 | 6 |