{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | A0820 | |
Shape description | Cylindrical without end cut | |
Head ⌀ | 8 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 A0820 | |
EAN / GTIN | 4027497278930 | |
Manufacturer number | A50010820604TA081 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr, coated Z 4 − fine, diamond cut A0820
on request
In stock
47 pieces in stock
US $ 48.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
US $ 39.71
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN |
Shape description | Cylindrical without end cut | Cylindrical, without end cut |
Overall length | 60 | 60 |
Head ⌀ | 8 | 8 |
Toothing grit designation | fine | medium |
Type of cut | staggered teeth | Unequal toothing |
Series | Tooth configuration Z4 | GARANT Master Uni |