{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D126 | |
Shape description | flat plain, curved | |
Overall length | 150 mm | |
Cross-section with coating | 3.1×3 mm | |
Coating length | 25 mm | |
Type of product | Riffler file |
Article number | 529650 1 | |
EAN / GTIN | 4007220017098 | |
Manufacturer number | 4007220017098 |