Diamond riffler file, 150 mm Grit D126 (medium) general-purpose 12

Article no.: 529650 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
61 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit D126
Shape description crossing, curved
Overall length 150 mm
Cross-section with coating 3.7×2 mm
Coating length 25 mm
Type of product Riffler file

Identification numbers & Classifications

Article number 529650 12
EAN / GTIN 4007220017067
Manufacturer number 4007220017067

Application Table

Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 

Description

Version:

Shape similar to No. 528050, but covered at both ends with diamond powder of uniform grit.

Application:

For precision finishing of form tools made of hardened steel or carbide.
Minimum pressure in use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart