Linear scale 150 mm

Article no.: 499241 150
New product
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

effective measuring length L0 (mm) Unit price incl. VAT
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum micrometer head distance L1 170 mm
Measuring accuracy (20°) 5 µm
Power supply Mains-powered
IP Index of Protection IP 67
effective measuring length L0 150 mm
Hole centre distance L2 308 mm
Overall length L3 328 mm
Width 22 mm
Measured value saving Once-off setting of the zero position
Cable length 3.5 m
Measurement technology digital
Type of product Linear scale

Identification numbers & Classifications

Article number 499241 150
EAN / GTIN 4550501371445

Description

Version:

  • With absolute measuring system.
  • After switching on, the current position is displayed; thus it is not necessary to move to reference points.
  • Straightforward assembly and installation.
  • Resistant to water, oil, and dust due to electromagnetic induction.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For exact measurement and positioning of axial adjustments e.g. on milling machines, lathes, positioning tables or measurement tools. Also suitable for converting machine tools to digital display.

Note:

Applicable only in conjunction with display unit No. 499356.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart