{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scale divisions | 0.005 / 0.001 mm | |
Scale divisions | 0.0001 / 0.0005 inch | |
Reversible reading | mm / Inch | |
Power supply | Mains operated | |
Length | 260 mm | |
Width | 80 mm | |
Height | 167 mm | |
Type of product | Digital display |
Article number |
499356 2
Copy |
|
EAN / GTIN |
4946368693538
Copy |
|
Manufacturer number |
174-183D
Copy |
|
Manufacturer | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |