• The item cannot be ordered due to missing prices.

Connection cable Duplex, Type: 2

Article no.: 498950 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply RS232
Length 2 m
Type of product Data cable

Identification numbers & Classifications

Article number 498950 2
EAN / GTIN 7640125693898

Description

Suitable for:

Calipers No. 415510; 418770,
Internal quick measuring devices No. 428760 (from size 20).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart