This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lightweight digital workshop caliper, Measuring range: 300mm

Article no.: 415510 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 300 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Error limit 0.04 mm
Jaw length 90 mm
Internal jaw ⌀ 10 mm
Measurement technology digital
Weight 0.5 kg
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415510 300
Manufacturer number 4112620

Description

Version:

Digital workshop caliper in lightweight design Large digital display. With measuring tips and Vee guides.
Jaws and tips stainless, hardened and ground. Easy precise running on Vee guides. Aluminium beam and slide. 50 % weight advantage. Wear and scratch resistant with hard anodised surface 1100 HV (similar to ceramic).
With RS 232 data output.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Data cable No. 498950

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart