U-WAVE-R receiver incl. U-WAVE-PAK software REC

Article no.: 498895 REC
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of transmitters that can be received 100
Length 140 mm
Width 80 mm
Height 31.6 mm
Weight 130 g
Type of product Receiver

Identification numbers & Classifications

Article number 498895 REC
EAN / GTIN 4946368598574
Manufacturer number 02AZD810D

Description

Version:

Wireless data transmission system U-WAVE fit.
U-WAVE-R data receiver with U-WAVE PAK software. A maximum of 100 transmitters can be connected.

Suitable for:

Transmitters No. 498890 and 498892.

Supplied with:

Supplied with 1 m USB cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart