U-WAVE-TC transmitter for vernier calipers, Type: IP67

Article no.: 498890 IP67
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Subsequent delivery Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Feedback LED
Type of product Transmitter

Identification & Classification

Article number 498890 IP67
Copy
EAN / GTIN 4946368735566
Copy
Manufacturer number 264-620
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Wireless data transmission system U-WAVE fit.
  • Direct connection of the transmitter to the rear of the measuring instrument - no annoying cables.
  • Reliable data transfer confirmation by signal beep or red/orange/green LED signal.
  • Range approx. 20 metres (in a line of sight)
  • Outstanding battery life: 400,000 data transmissions using just one battery.

Suitable for:

IP67 vernier caliper / standard vernier caliper 100, 150, 200, 300 mm

Note:

Please order the connection module and transmitter.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart