{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range x-axis | 150 mm | |
Measuring range, y-axis | 50 mm | |
Scale divisions | 0.001 mm | |
Manufacturer's designation | PJ-A3005F-150 | |
Power supply | Mains operated | |
Screen ⌀ | 315 mm | |
Length | 760 mm | |
Width | 550 mm | |
Height | 1,080 mm | |
Weight | 116 kg | |
maximum component weight | 8 kg | |
Type of product | Shadowgraph |
Article number | 493510 A3005 | |
Manufacturer number | 302-702-1D |