Endoscope probe, elbow bend, flexible, 4.5 mm ⌀, Probe length: 1500mm

Article no.: 492944 1500
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Probe length (mm) Unit price incl. VAT

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera resolution 640×480 px
IP Index of Protection IP 67
Type of product Probe

Identification & Classification

Article number 492944 1500
Copy
EAN / GTIN 4045197893772
Copy
Manufacturer number 492944 1500
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
2× 180° flexible probe head: Probe with hand grip and setting handle for bending the camera head in two directions (maximum 2× 180°). For inspection of voids opposite the direction of entry of the probe, no additional probe mirror is needed. A stop function for the desired angular position allows non-fatiguing working. Complete probe with metal-braided protective hose, particularly resistant. Image aperture angle 90°.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

Suitable for:

All endoscope versions No. 492923; 492924; 492925; 492928.

Note:

Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.

Warning:

Intended use
  • For checking, inspecting and investigating inaccessible and out of sight areas.
  • For mounting on an endoscope.
  • The probe head can be used in unleaded petrol, machine oil, diesel, brake fluid (DOT 4), gear oil and neutral cleaner.
  • For both industrial and private use.
  • Use only when it is technically in good condition and safe to operate.
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.

Reasonably foreseeable misuse
  • Do not subject it to blows, impacts or heavy loads.
  • Do not bend the probe through more than 180°.
  • Do not use the probe head as a hook.
  • Rotate the probe only by means of the rotary wheel, not directly at the probe head.
  • Do not use in explosion hazard areas.
  • Do not use in environments with flammable gases, vapours or solvents, such as in fuel or gas tanks.
  • Do not open the casing.
  • Do not make any unauthorised modifications.
  • Do not expose the work lamp to intense heat, direct sunlight or naked flames.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart