Video endoscope with measurement grid display and probe flexible, ⌀ 5.5 mm, Probe length: 2000mm

Article no.: 492928 2000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock

Select article variation and quantity

Probe length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Recording format JPEG / AVI (30 fps)
Probe ⌀ 5.5 mm
Probe length 2,000 mm
Power supply Battery-powered
Number of batteries contained 4
Article no of the battery / rechargeable battery fitted 081551 LR6
Camera resolution 640×480 px
Display resolution 320×240 px
depth of focus when focussed 16 – 60 mm
Operating temperature 0 °C - 60 °C
Length 275 mm
Width 123 mm
Height 55 mm
Weight 0.37 kg
Type of product Endoscope

Identification numbers & Classifications

Article number 492928 2000
EAN / GTIN 4045197565419
Manufacturer number 492928 2000

Description

Version:

Base unit with 3.5 inch LCD display and 2 m long flexible probe (⌀ 5.5 mm, direction of view 0°). Robust water-tight probe head (IP67) of stainless steel. Zoom mode (2×), mirror mode. Image aperture angle 60°, contrast and brightness control, black/white image mode for higher-contract images, images and videos can be saved on the SD memory card, USB, and AV output for data and image transmission. Probe with high-intensity LEDs at 0° alignment forwards and side LEDs at 90° to the direction of view.
Side-LED mode: When the screw-on probe mirror (110°) is used, activation of the side LEDs avoids generation of confusing reflections.
Measurement grid mode: Measurement of an object on the screen surface in conjunction with the measurement probe. Measurement field size 20×15 mm.
Illumination mode: Control switch for turning the image illumination on and off. For use in large voids and/or very dark surroundings.
Image rotation: 90° image rotation clockwise using the control button.

Application:

For instance, for quick checking of weld seams. Defects can be measured immediately during the inspection.

Supplied with:

Includes 1× probe No. 492940 size 2000 (IP67), carrying case, screw-on probe mirror (110°), SD memory card, contact point, USB data cable, cleaning set and 4 batteries No. 081551 size LR6.

Downloads & documents

Compare with similar products

This article


Recommendations


Video endoscope with measurement grid display and probe flexible, ⌀ 5.5 mm, Probe length: 2000mm

Video endoscope with measurement grid display and probe flexible, ⌀ 5.5 mm, Probe length: 2000mm

on request
In stock
50 pieces in stock
US $ 1,620.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock
US $ 1,045.61
plus VAT at the current rate Prices plus delivery costs
Power supply Battery-powered Mains operated
Probe ⌀ 5.5 mm 5.5 mm
Probe length 2,000 mm 2,000 mm
Type of product Endoscope Endoscope

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart