easyPOCKET illuminating magnifying glass 2,5XL

Article no.: 490816 2,5XL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPocket
Type of lens aspherical, diffractive
Lighting LED
Lens length 78 mm
Lens width 50 mm
Lens height 3 mm
Magnification (x-times) 2.5
Packaging glass fibre-reinforced case
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081560 CR2025
Battery type Button cell
International size CR2025
Type of product Hand-held illuminating magnifying glass

Identification numbers & Classifications

Article number 490816 2,5XL
EAN / GTIN 4048347479420
Manufacturer number 152211

Description

Version:

The illuminating magnifying glass has an aspherical diffracting lens and an CMD-LED. The light comes on when the magnifying glass is pulled out of the glass fibre-reinforced plastic case.
Large lens available for use as a bench magnifying glass thanks to the integral clip.

Supplied with:

Supplied with 2× button cells No. 081560 size CR2025.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart