{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | easyPocket | |
Type of lens | aspherical, diffractive | |
Lighting | LED | |
Lens length | 50 mm | |
Lens width | 45 mm | |
Lens height | 3 mm | |
Magnification (x-times) | 3 | |
Packaging | glass fibre-reinforced case | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2025 | |
Battery type | Button cell | |
International size | CR2025 | |
Type of product | Hand-held illuminating magnifying glass |
Article number | 490816 3 | |
EAN / GTIN | 4026158927545 | |
Manufacturer number | 152111 SILBER |