{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2269 | |
Tolerance class | 1 | |
Pitch | 0.01 mm | |
Test length | 63 mm | |
Hardness | 60 ±2 HRC | |
Material | alloyed tool steel | |
Overall length | 83 mm | |
Type of product | Test pin |
Article number | 483940 4 | |
EAN / GTIN | 2050001056924 |