Single test pin Tolerance class 1 3

Article no.: 483940 3
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 21.77 /pcs.
  • US $ 5.46 /pcs.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 3-4 weeks
0 pieces in stock
  • Standard: DIN 2269

Product details

Technical Data

Standard DIN 2269
Tolerance class 1
Hardness 60 ±2 HRC
Material alloyed tool steel
Type of product Test pin

Identification numbers & Classifications

Article number 483940 3
EAN / GTIN 2050001056917

Description

Version:

Test pins of alloyed tool steel 60 ± 2 HRC. Pin: Hardened, tempered, ground, and lapped. Handle: ⌀ value engraved.

Note:

When ordering, please additionally state the desired ⌀, e.g. No. 483940 size 2 0.35.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart