Steel gauge block Tolerance class 0 1,29 mm

Article no.: 481030 1,29
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 10.18 /pcs.
  • US $ 29.54 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Standard: DIN EN ISO 3650
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 1.29 mm
Tolerance class 0
Material special alloy steel, hardened and stress-relieved
Test certificate Manufacturer’s test certificate
Type of product Gauge block

Identification numbers & Classifications

Article number 481030 1,29
EAN / GTIN 4045197208699
Manufacturer number 481030 1,29

Description

Version:

All gauge blocks are marked with an individual identification number.
Size 0.5 to 10 − cross-section = 30×9 mm.
Size 11 to 500 − cross-section = 35×9 mm.
Of special alloy steel, carefully hardened and stress-relieved.
Tolerance class 0 as a master standard to check workshop gauges. For setting gauges to very high accuracies. Including traceable test certificate.

Note:

Other nominal dimensions available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel gauge block Tolerance class 0 1,29 mm

Steel gauge block Tolerance class 0 1,29 mm

on request
Available in 4-6 weeks
0 pieces in stock
US $ 62.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 31.54
plus VAT at the current rate Prices plus delivery costs
Nominal size 1.29 mm 1.29 mm
Standard DIN EN ISO 3650 DIN EN ISO 3650
Test certificate Manufacturer’s test certificate
Tolerance class 0 1
Material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved
Type of product Gauge block Gauge block

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart