{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 10 mm | |
Tolerance class | 0 | |
Material | special alloy steel, hardened and stress-relieved | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Gauge block |
Article number | 481030 10 | |
EAN / GTIN | 4045197209115 | |
Manufacturer number | 481030 10 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Steel gauge block Tolerance class 0 10 mm
on request
In stock
50 pieces in stock
US $ 66.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
421 pieces in stock
US $ 30.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
521 pieces in stock
US $ 18.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal size | 10 | 10 | 10 |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | ||
Tolerance class | 0 | 1 | 2 |
Material | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved |
Type of product | Gauge block | Gauge block | Gauge block |