{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 1.01 mm | |
Tolerance class | 0 | |
Material | special alloy steel, hardened and stress-relieved | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Gauge block |
Article number | 481030 1,01 | |
EAN / GTIN | 4045197208415 | |
Manufacturer number | 481030 1,01 |
This article |
Recommendations |
||
---|---|---|---|
Steel gauge block Tolerance class 0 1,01 mm
on request
Available in 4-6 weeks
0 pieces in stock
US $ 60.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
300 pieces in stock
US $ 30.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 40.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal size | 1.01 | 1.01 | 1.01 |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | ||
Tolerance class | 0 | 1 | 1 |
Material | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved | Zirconium Oxide (ZrO2) ceramic material |
Type of product | Gauge block | Gauge block | Gauge block |