{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN EN ISO 3650 | |
Nominal size | 1.007 mm | |
Tolerance class | 0 | |
Material | special alloy steel, hardened and stress-relieved | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Gauge block |
Article number | 481030 1,007 | |
EAN / GTIN | 4045197208385 | |
Manufacturer number | 481030 1,007 |
This article |
Recommendations |
|
---|---|---|
Steel gauge block Tolerance class 0 1,007 mm
on request
Available in 4-6 weeks
0 pieces in stock
US $ 67.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 31.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal size | 1.007 | 1.007 |
Norm | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | |
Tolerance class | 0 | 1 |
Material | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved |
Type of product | Gauge block | Gauge block |