This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Precision scales, type PCB, maximum weighing range: 6000g

Article no.: 479510 6000

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT
  • Interface: RS232 interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 g - 6,000 g
Scale divisions 1 g
Reproducibility 1 g
Linearity ± 2 g
Manufacturer's designation PCB
Interface RS232 interface
Settling time 3 s
Minimum unit weight 20 g
Dimensions of weighing plate 150×170 mm
Width 163 mm
Depth 245 mm
Height 79 mm
Power supply Rechargeable battery-powered; Battery-powered
Net weight 2 kg
Type of product Precision balance

Identification numbers & Classifications

Article number 479510 6000

Description

Version:

  • Selectable mains and battery operation. Attention: German version! Please order a GB adapter plug No. 08 1174_GB separately. Auto-off after 3 minutes.
  • CAL calibration programme: For accuracy adjustment (required external calibration weight available on request).
  • Quantity counting: Reference quantities selectable 5, 10, 25, 50 pieces. Display selectable between pieces and weight.
  • Formulation weighing: Separate memory for weight of the tare vessel and of the formulation ingredients (net totals).

Supplied with:

Mains adapter 230 V/ 50 Hz and protective hood.

Optional extras:

Battery No. 081561 size 6LR61; internal rechargeable battery on request. Data cable, printer on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart