This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Precision scales, type PCB 100 g

Article no.: 479510 100

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT
  • Interface: RS232 interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 0 g - 100 g
Scale divisions 0.001 g
Reproducibility 0.001 g
Linearity ± 0.003 g
Manufacturer's designation PCB
Interface RS232 interface
Settling time 3 s
Minimum unit weight 0.002 g
Dimensions of weighing plate ⌀ 81 mm
Width 163 mm
Depth 245 mm
Height 79 mm
Net weight 1.1 kg
Type of product Precision balance

Identification numbers & Classifications

Article number 479510 100
EAN / GTIN 4045761085404

Description

Version:

  • Selectable mains and battery operation. Attention: German version! Please order a GB adapter plug No. 08 1174_GB separately. Auto-off after 3 minutes.
  • CAL calibration programme: For accuracy adjustment (required external calibration weight available on request).
  • Quantity counting: Reference quantities selectable 5, 10, 25, 50 pieces. Display selectable between pieces and weight.
  • Formulation weighing: Separate memory for weight of the tare vessel and of the formulation ingredients (net totals).

Supplied with:

Mains adapter 230 V/ 50 Hz and protective hood.

Optional extras:

Battery No. 081561 size 6LR61; internal rechargeable battery on request. Data cable, printer on request.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart