{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 2 | |
Scale divisions | 500 g | |
Reading the average weighing range | 1,000 g | |
Reading at top of weighing range | 2,000 g | |
Error limit from maximum value | 0.2 % | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Power supply | Battery-powered | |
Body width | 194 mm | |
Body depth | 145 mm | |
Body height | 129 mm | |
Overall length | 477 mm | |
Net weight | 15 kg | |
Operating temperature | -10 °C - 40 °C | |
Type of product | Suspended scales / crane scales |
Article number | 479439 6000 | |
EAN / GTIN | 4045761202771 | |
Manufacturer number | HFD 6T-3 |