Crane scales type HFD, maximum weighing range: 3000kg

Article no.: 479439 3000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 2
Scale divisions 200 g
Reading the average weighing range 500 g
Reading at top of weighing range 1,000 g
Error limit from maximum value 0.2 %
Article no of the battery / rechargeable battery fitted 081561 LR3
Power supply Battery-powered
Body width 194 mm
Body depth 145 mm
Body height 129 mm
Overall length 421 mm
Net weight 10 kg
Operating temperature -10 °C - 40 °C
Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number 479439 3000
EAN / GTIN 4045761202764
Manufacturer number HFD 3T-3

Description

Version:

Back-lit LCD display, easily read even from afar. Data hold function for retaining the display value.
Sturdy high-resolution crane scales up to 12 tonnes. Character height 30 mm. Battery lasts approx. 30 hours.

Supplied with:

Including remote control with 2 batteries No. 081561 size LR3. Scales incl. battery and mains adapter.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart