Hanging scales type HCB, maximum weighing range: 50kg

Article no.: 479435 50
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 101.60 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 3
maximum weighing range 0 kg - 50 kg
Scale divisions 100 g
Manufacturer's designation HCB
Article no of the battery / rechargeable battery fitted 081561 LR6
Power supply Battery-powered
Body width 80 mm
Body depth 45 mm
Body height 150 mm
Net weight 0.6 kg
Type of product Suspended scales / crane scales

Identification numbers & Classifications

Article number 479435 50
EAN / GTIN 4045761030145
Manufacturer number HCB 50K100

Description

Version:

  • Simple operation with 3 buttons.
  • With tare button, attach empty container and set indication to zero.
  • Hold button, the indication can be frozen for 5 seconds.
  • Display unit switchable between kg, N and lb.

Supplied with:

Stainless steel carabiner, stainless steel S-hook (non-standard for size 500 / 1000) and 3 batteries No. 081561 size LR6.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart