{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 3 | |
maximum weighing range | 1,000 kg | |
Scale divisions | 2,000 g | |
Manufacturer's designation | HCB | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Power supply | Battery-powered | |
Body width | 80 mm | |
Body depth | 48 mm | |
Body height | 150 mm | |
Net weight | 0.55 kg | |
Type of product | Suspended scales / crane scales |
Article number | 479435 1000 | |
EAN / GTIN | 4045761152762 | |
Manufacturer number | HCB 1T-3 | |
Manufacturer | Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com |