{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Accuracy | T3 | |
Tolerance | T3 | |
Blade thicknesses | 0.1; 0.15; 0.2; 0.25; 0.3; 0.4 mm | |
Number of blades | 6 | |
Blade length | 75 mm | |
Material | Steel | |
Type of product | Thickness gauge |
Article number | 478100 6 | |
EAN / GTIN | 4045197207425 | |
Manufacturer number | 478100 6 |