Feeler gauge, steel, T2, Number of blades: 13

Article no.: 478200 13
Set price 13 Piece (0.34 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
4,759 pieces in stock

Select article variation and quantity

Number of blades Unit price incl. VAT
  • Standard: Works standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Accuracy T2
Standard Works standard
Tolerance T3
Blade thicknesses 0.05 - 0.25 (0.05 increments) 0.3 -1.0 (0.1 increments) mm
Number of blades 13
Blade length 100 mm
Material Steel
Type of product Thickness gauge

Identification numbers & Classifications

Article number 478200 13
EAN / GTIN 4045197207463
Manufacturer number 478200 13

Description

Version:

Hard spring steel blades, clearly labelled. Equal width steel blades, pivoted on a riveted joint to fold away. Tapered steel blades. In nickel-plated casing, with clamp.
Steel feeler gauge, accuracy class T2.
Feeler gauge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart