{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Temperature measurement range | -30 °C - 70 °C | |
Error limit temperature | ±0.5 °C | |
IP Index of Protection | IP 65 | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Device memory | 16000 | |
Length | 60 mm | |
Width | 38 mm | |
Height | 18.5 mm | |
Type of product | Data logger |
Article number | 474201 174T | |
EAN / GTIN | 4029547010798 | |
Manufacturer number | 0572 1560 |